Specifications
Dimensions
- Bore Diameter3.2500 in
- Cylinder Size3.2500 in
- Thread SizeM16x1.5
Details
- Cylinder Application TypeLarge Bore Cylinder
- For Use WithNca1 Large Bore Cylinders
- Hardware TypeClevis
- Mounting TypeClevis Mount
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)