Overview
Mfr description
NCA1F250-0450-XB5 CYLINDER, NCA1, TIE
Specifications
- Country of OriginUS
- Stroke4.5 in
- Cushion TypeCushion Both Ends
- SeriesNCA1
- Options IncludedOversized Rod
- Auto-SwitchStandard
- Mounting TypeFront Flange
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data