Motion
NCA1F500-0050N-XTST

SMC CORP OF AMERICA
NCA1F500-0050N-XTST

NCA1F500-0050N-XTST
MI ITEM #04570227
MFR #NCA1F500-0050N-XTST
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1F500-0050N-XTST

NCA1F500-0050N-XTST
MI ITEM #04570227
MFR #NCA1F500-0050N-XTST

Mfr description
NCA1F500-0050N-XTST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    5.0000 in

Details

  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Front Flange
  • Cylinder Style
    Tie-Rod
  • Mounting Type
    Front Flange
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1 XT
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)