Specifications
Dimensions
- Bore Diameter4.0000 in
Details
- Body OptionTie-Rod
- Body TypeTie-Rod
- Bracket 1Tie Rod
- Cylinder StyleTie-Rod
- Mounting TypeTie Rod
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)