Specifications
Dimensions
- Bore Diameter2.5000 in
- Stroke6.0000 in
Details
- Auto-SwitchStandard
- Country of OriginUS
- Cushion TypeCushion Both Ends
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeSide Tapped
- Options IncludedOversized Rod
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
Overview
Mfr description
NCA1R250-0600-XB5 CYLINDER, NCA1, TIE