Motion
NCA1X250-0300H+0300R-XC11

SMC CORP OF AMERICA
NCA1X250-0300H+0300R-XC11

Tie Rod Air Cylinder - 2.5000 in Bore, 3 in Stroke, Head End/Rod End
Mi Item #04570613
MFR #NCA1X250-0300H+0300R-XC11
Price$371.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1X250-0300H+0300R-XC11

Tie Rod Air Cylinder - 2.5000 in Bore, 3 in Stroke, Head End/Rod End
Mi Item #04570613
MFR #NCA1X250-0300H+0300R-XC11

Mfr description
NCA1X250-0300H+0300R-XC11 CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$371.20/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Stroke
    3 in

Details

  • Auto-Switch
    Standard
  • Country of Origin
    US
  • Cushion Type
    Head End/Rod End
  • Installation Instructions
  • Manufacturer Catalog
  • Mounting Type
    Double Rear Clevis
  • Options Included
    Dual Operation/Single Rod
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)