Specifications
Dimensions
- Bore Diameter2.5000 in
- Stroke3.0000 in
Details
- Auto-SwitchStandard
- Country of OriginUS
- Cushion TypeCushion Both Ends
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeDouble Rear Clevis
- Options IncludedOversized Rod
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
Overview
Mfr description
NCA1X250-0300-XB5 CYLINDER, NCA1, TIE