Motion
NCA1X800-4800-XTAT-X142US

SMC CORP OF AMERICA
NCA1X800-4800-XTAT-X142US

NCA1X800-4800-XTAT-X142US
MI ITEM #04570683
MFR #NCA1X800-4800-XTAT-X142US
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1X800-4800-XTAT-X142US

NCA1X800-4800-XTAT-X142US
MI ITEM #04570683
MFR #NCA1X800-4800-XTAT-X142US

Mfr description
NCA1X800-4800-XTAT-X142US
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    800 mm

Details

  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Tie-Rod
  • Mounting Type
    Tie-Rod
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1 XT
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)