Specifications
Dimensions
- Bore Diameter2.0000 in
- Cylinder Size2.0000 in
- Stroke22
- Thread SizeM16x1.5
Details
- Cylinder Application TypeTie Rod Cylinder
- For Use WithNCA1 Series Tie Rod Cylinder
- Hardware TypeDouble Clevis
- Mounting TypeDouble Clevis
- Replacement Part TypeDouble Clevis
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)