Specifications
Dimensions
- Bore Diameter2.5000 in
- Cylinder Size2.5000 in
- Stroke20
- Thread SizeM16x1.5
Details
- Cylinder Application TypeTie Rod Cylinder
- For Use WithNca1 Tie-Rod Cylinder
- Hardware TypeFlange Mount
- Mounting TypeFlange Mount
- Replacement Part TypeFlange Mount
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)