Specifications
Dimensions
- Bore Diameter2.5000 in
- Stroke5 in
Details
- Auto-SwitchWith Auto Switch (Magnetic Piston)
- Country of OriginUS
- Cushion TypeHead End
- Installation Instructions
- Manufacturer Catalog
- Mounting TypeSingle Detachable Rear Clevis
- Number of Switches2
- Product TypeTie Rod Air Cylinders
- SeriesNCA1
- Spec Sheet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)