Motion
NCDA1F200-3600-XC6

SMC CORP OF AMERICA
NCDA1F200-3600-XC6

2.0000 in Bore, 36.0000 in Stroke
Mi Item #04571024
MFR #NCDA1F200-3600-XC6
Price$307.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDA1F200-3600-XC6

2.0000 in Bore, 36.0000 in Stroke
Mi Item #04571024
MFR #NCDA1F200-3600-XC6

Mfr description
NCDA1F200-3600-XC6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$307.60/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Stroke
    36.0000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    MF1 Front Flange
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)