Motion
NCDGBN32-1100

SMC CORP OF AMERICA
NCDGBN32-1100

NCG ROUND BODY CYLINDER with 32 mm Bore Size
Mi Item #04571574
MFR #NCDGBN32-1100
Price$66.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGBN32-1100

NCG ROUND BODY CYLINDER with 32 mm Bore Size
Mi Item #04571574
MFR #NCDGBN32-1100

Mfr description
NCDGBN32-1100 NCG CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.10/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Stroke  
    11 in

Details

  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Basic style
  • Magnet
    Built-in
  • Mounting Type
    Basic style
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)