Specifications
Dimensions
- Bore Diameter2.0000 in
Details
- Options IncludedMagnetized, Switch Ready
- Piston ActionDouble-Acting
- Product TypeRound Body Repairable Air Cylinders
- Rod TypeSingle Rod
- SeriesNCG
Overview
Mfr description
NCDGBN50-1400-M9B