Overview
Mfr description
NCDGCN40-0125 NCG CYLINDER
Specifications
- Stroke1
- Rod Size7
- Proof Pressure+215
- Standards MetJIS Class 2
- Body MaterialAluminum
- Port Size1
- Maximum Operating Pressure+145
- Minimum Operating Pressure+8
- SeriesNCG
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data