Motion
NCDGDA40-0100-XC6

SMC CORP OF AMERICA
NCDGDA40-0100-XC6

NCDGDA40-0100-XC6
MI ITEM #04571659
MFR #NCDGDA40-0100-XC6
List Price$82.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGDA40-0100-XC6

NCDGDA40-0100-XC6
MI ITEM #04571659
MFR #NCDGDA40-0100-XC6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.30/each for your price

Overview

Mfr description
NCDGDA40-0100-XC6

Specifications

  • Series
    NCG
  • Bore Diameter
    40 mm
  • Country of Origin
    US
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Cushion Type
    Adjustable Air Cushion
  • Options Included
    Magnetized, Switch Ready
  • Made to Order
    Piston rod and rod end nut made of stainless steel
  • Magnet
    Built-in
  • Hardware Type
    Double Clevis Bracket
  • Mounting Type
    Double Clevis style
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought