Motion
NCDGFA25-0400-B54L

SMC CORP OF AMERICA
NCDGFA25-0400-B54L

NCG ROUND BODY CYLINDER with 25 mm Bore Size
MI ITEM #04571696
MFR #NCDGFA25-0400-B54L
List Price$130.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGFA25-0400-B54L

NCG ROUND BODY CYLINDER with 25 mm Bore Size
MI ITEM #04571696
MFR #NCDGFA25-0400-B54L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$130.40/each for your price

Overview

Mfr description
NCDGFA25-0400-B54L NCG CYLINDER

Specifications

  • Series
    NCG
  • Bore Diameter
    25 mm
  • Country of Origin
    US
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    5/16-24 Male UNF
  • Cushion Type
    Air Cushion
  • Port Size
    #10–32 UNF
  • Options Included
    Magnetized, Switch Ready
  • Proof Pressure
    +215 psi
  • Operating Pressure Range
    +8 to +145 psi
  • Operating Temperature Range
    +14 to +140 °F
  • Standards Met
    JIS Class 2
  • Overall Length
    8.28 in
  • Overall Width
    1.73 in
  • Overall Height
    1.73 in
  • Body Material
    Aluminum
  • Auto-Switch
    Reed, Gen. Purpose, 2 Wire
  • Lead Wire Length
    3 m
  • Magnet
    Built-in
  • Port Thread Standard
    UNF
  • Hardware Type
    Front flange style
  • Mounting Type
    Flange
  • Maximum Operating Pressure
    +145 psi
  • Minimum Operating Pressure
    +8 psi
  • Port Gender
    Female
  • Rod Gender
    Male
  • Rod Size
    5/16-24 in
  • Rod Thread Standard
    UNF
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought