Motion
NCDGKLN40-0100

SMC CORP OF AMERICA
NCDGKLN40-0100

NC(D)GK, High Speed/Precision Cylinder, Non-Rotating, Double Acting, Single Rod
MI ITEM #04571778
MFR #NCDGKLN40-0100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGKLN40-0100

NC(D)GK, High Speed/Precision Cylinder, Non-Rotating, Double Acting, Single Rod
MI ITEM #04571778
MFR #NCDGKLN40-0100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NCDGKLN40-0100
  • Non rotating, high speed/precision cylinder
  • Non rotating accuracy: 1° ( ø20, ø25), 0.8° (ø32), 0.5° (ø40- ø63)
  • 8 mounting styles available
  • 6 bore sizes available
  • Auto switch capable

Specifications

  • Series
    NCG
  • Bore Diameter
    1.5000 in
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod - Non-Rotating
  • Options Included
    Magnetized, Switch Ready
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought