Motion
NCDGWBA25-0100-G5P

SMC CORP OF AMERICA
NCDGWBA25-0100-G5P

NCG ROUND BODY CYLINDER with 25 mm Bore Size
Mi Item #04571933
MFR #NCDGWBA25-0100-G5P
Price$166.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGWBA25-0100-G5P

NCG ROUND BODY CYLINDER with 25 mm Bore Size
Mi Item #04571933
MFR #NCDGWBA25-0100-G5P

Mfr description
NCDGWBA25-0100-G5P NCG CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.75/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Stroke  
    1 in

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP
  • Country of Origin
    US
  • Cushion Type
    Adjustable air cushion
  • Hardware Type
    Basic style
  • Magnet
    Built-in
  • Mounting Type
    Basic style
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Double Rod
  • Series
    NCG
  • Type
    Double rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)