Motion
NCDJ2L6-100R-B

SMC CORP OF AMERICA
NCDJ2L6-100R-B

Cylinder, Air
Mi Item #04572016
MFR #NCDJ2L6-100R-B
Price$27.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDJ2L6-100R-B

Cylinder, Air
Mi Item #04572016
MFR #NCDJ2L6-100R-B

Mfr description
NCDJ2L6-100R-B CYLINDER, AIR
  • Standard type, double acting, single rod
  • Bore sizes: 1/4" (6mm), 3/8" (10mm), 5/8" (16mm)
  • Standard strokes from 1/2" to 8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.57/each

Specifications

Dimensions

  • Bore Diameter
    0.2500 in
  • Cylinder Size
    Standard
  • Overall Height
    0.71 in
  • Overall Length
    4.03 in
  • Overall Width
    1.1 in
  • Port Size
    #10–32 UNF
  • Rod Size
    #5-40
  • Rod Size / Thread
    #5-40 Male UNC
  • Stroke  
    1.000 in

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Minimum Operating Pressure
    +0.1 MPa
  • Mounting Type
    Foot Mount
  • Operating Pressure Range
    +0.1 to +0.7 Mpa
  • Operating Temperature Range
    -10 to +70 °C
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    UNF
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    UNC
  • Rod Type
    Single Rod
  • Series
    NCJ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)