Motion
NCDJPB6-075D-97

SMC CORP OF AMERICA
NCDJPB6-075D-97

Pin Cylinder - NCJP Series, 6 mm Bore, 0.7500 in Stroke, Basic Mounting, Single Rod, 0.1250 Rod / #5-40 UNC Thread, Double-Acting
MI ITEM #04572033
MFR #NCDJPB6-075D-97
List Price$92.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDJPB6-075D-97

Pin Cylinder - NCJP Series, 6 mm Bore, 0.7500 in Stroke, Basic Mounting, Single Rod, 0.1250 Rod / #5-40 UNC Thread, Double-Acting
MI ITEM #04572033
MFR #NCDJPB6-075D-97

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$92.11/each for your price

Overview

Mfr description
NCDJPB6-075D-97

Specifications

  • Cylinder Series
    NCJP
  • Bore Diameter
  • Stroke
    0.750 in
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    0.1250 Rod / #5-40 UNC Thread
  • Cushion Type
    None
  • Magnetic Piston
    Built in
  • Switch Model
    D-97
  • Auto-Switch
    Included
  • Lead Wire Length
    0.5 m Length
  • Number of Switches
    2
  • Maximum Operating Pressure
    0.7 Mpa2
  • Minimum Operating Pressure
    0.12 MPa
  • Operating Temperature Range
    +40 to +140 °F °F
  • Overall Length
    2.57 in
  • Overall Width
    0.79 in
  • Overall Height
    0.65 in
  • Port Size
    #10–32 UNF
  • Port Gender
    Female
  • Port Thread Standard
    UNF
  • Proof Pressure @ Mpa
    0.99
  • Rod Gender
    Male
  • Rod Size
    0.1250 in
  • Rod Thread Standard
    UNC
  • Mounting Type
    Basic
  • Manufacturer Catalog
  • Product Type
    Pin Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text