Motion
NCDMB075-0048

SMC CORP OF AMERICA
NCDMB075-0048

Round Body Non-Repairable Air Cylinder - Standard, Double-Acting, .2500 in Rod Size, 0.7500 in Bore Diameter, 0.4800 in Stroke Length, Nose Mount
MI ITEM #04572052
MFR #NCDMB075-0048
Price$28.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDMB075-0048

Round Body Non-Repairable Air Cylinder - Standard, Double-Acting, .2500 in Rod Size, 0.7500 in Bore Diameter, 0.4800 in Stroke Length, Nose Mount
MI ITEM #04572052
MFR #NCDMB075-0048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.00/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Cylinder Size
    Standard
  • Overall Length
    3.95 in
  • Overall Width
    0.86 in
  • Port Size
    1/8 NPT
  • Pull Force At 100 Psi
    39.3 lbf
  • Push Force At 100 Psi
    44.2 lbf
  • Rod Size
    .2500 in
  • Rod Size / Thread
    1/4-28 Male UNF
  • Stroke
    0.480 in

Details

  • Additional Details
    Standard double acting single rod version of our NCM stainless steel cylinders. A wear ring extends the seal life and a bronze rod bushing is standard on all bore sizes. The NCM is available in 3 mounting styles (front nose, double end and rear pivot). The NCM is auto-switch capable without any change in cylinder dimension. Bore sizes range from 7/16" to 2" and standard strokes from 1/2" to 12".
  • Body Material
    Stainless Steel
  • Cushion Type
    None
  • Manufacturer Catalog
  • Maximum Operating Pressure
    250 psi
  • Minimum Operating Pressure
    8 psi
  • Mounting Type
    Nose Mount
  • Operating Pressure Range
    8 psi to 250 psi
  • Operating Temperature Range
    40 °F to 140 °F
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    UNF
  • Rod Type
    Single Rod
  • Series
    NCM

Overview

Mfr description
NCDMB075-0048

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought