Specifications
Dimensions
- Bore Diameter0.7500 in
- Cylinder SizeStandard
- Overall Length21.47 in
- Overall Width0.86 in
- Port Size1/8 NPT
- Pull Force At 100 Psi39.3 lbf
- Push Force At 100 Psi44.2 lbf
- Rod Size.2500 in
- Rod Size / Thread1/4-28 Male UNF
- Stroke18.000 in
Details
- Additional DetailsStandard double acting single rod version of our NCM stainless steel cylinders. A wear ring extends the seal life and a bronze rod bushing is standard on all bore sizes. The NCM is available in 3 mounting styles (front nose, double end and rear pivot). The NCM is auto-switch capable without any change in cylinder dimension. Bore sizes range from 7/16" to 2" and standard strokes from 1/2" to 12".
- Body MaterialStainless Steel
- Cushion TypeNone
- Manufacturer Catalog
- Maximum Operating Pressure250 psi
- Minimum Operating Pressure8 psi
- Mounting TypeNose Mount
- Operating Pressure Range8 psi to 250 psi
- Operating Temperature Range40 °F to 140 °F
- Options IncludedMagnetized, Switch Ready
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardNPT
- Product TypeRound Body Non-Repairable Air Cylinders
- Rod GenderMale
- Rod Thread StandardUNF
- Rod TypeSingle Rod
- SeriesNCM
Overview
Mfr description
NCDMB075-1800