Motion
NCDMB088-0800

SMC CORP OF AMERICA
NCDMB088-0800

NCM, Air Cylinder
MI ITEM #04572085
MFR #NCDMB088-0800
List Price$50.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDMB088-0800

NCM, Air Cylinder
MI ITEM #04572085
MFR #NCDMB088-0800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.55/each for your price

Overview

Mfr description
NCDMB088-0800 NCM, AIR CYLINDER
  • Double acting single rod
  • Bore sizes (inch): 7/16, 9/16, 3/4, 7/8, 1 1/16,1 1/4, 1 1/2, 2
  • Mounts: nose, rear, end, rod, block
  • Variety of switches and lead wire lengths
  • Optional Rod Boot

Specifications

  • Series
    NCM
  • Bore Diameter
    0.8750 in
  • Country of Origin
    US
  • Stroke
  • Additional Details
    Standard double acting single rod version of our NCM stainless steel cylinders. A wear ring extends the seal life and a bronze rod bushing is standard on all bore sizes. The NCM is available in 3 mounting styles (front nose, double end and rear pivot). The NCM is auto-switch capable without any change in cylinder dimension. Bore sizes range from 7/16" to 2" and standard strokes from 1/2" to 12".
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    1/4-28 Male UNF
  • Cushion Type
    None
  • Port Size
    1/8 NPT
  • Options Included
    Magnetized, Switch Ready
  • Operating Pressure Range
    8 psi to 250 psi
  • Push Force At 100 Psi
    60.1 lbf
  • Pull Force At 100 Psi
    55.2 lbf
  • Operating Temperature Range
    40 °F to 140 °F
  • Overall Length
    11.19 in
  • Overall Width
    0.93 in
  • Body Material
    Stainless Steel
  • Port Thread Standard
    NPT
  • Mounting Type
    Nose Mount
  • Manufacturer Catalog
  • Cylinder Size
    Standard
  • Maximum Operating Pressure
    250 psi
  • Minimum Operating Pressure
    8 psi
  • Port Gender
    Female
  • Rod Gender
    Male
  • Rod Size
    .2500 in
  • Rod Thread Standard
    UNF
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text