Motion
NCDMC150-0300S

SMC CORP OF AMERICA
NCDMC150-0300S

NCM, Air Cylinder
MI ITEM #04572228
MFR #NCDMC150-0300S
List Price$65.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDMC150-0300S

NCM, Air Cylinder
MI ITEM #04572228
MFR #NCDMC150-0300S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.70/each for your price

Overview

Mfr description
NCDMC150-0300S NCM, AIR CYLINDER
  • Single acting single rod, spring return or spring extend
  • Bore sizes (inch): 3/4, 7/8, 1 1/16, , 1 1/4, 1 1/2
  • Maximum stroke: up to 6" as standard
  • Available with auto switches

Specifications

  • Series
    NCM
  • Bore Diameter
    1.5000 in
  • Country of Origin
    US
  • Stroke
  • Additional Details
    Standard single acting single rod version of our NCM stainless steel cylinders. The NCM is available in 3 mounting styles (front nose, double end, & rear pivot). Single acting is available in either spring extend or spring return. Bore sizes range from 3/4" to 2" and standard strokes from 1/2" to 6". Available with auto-switch capable as standard.
  • Piston Action
    Single-Acting Spring Return
  • Rod Type
    Single Rod
  • Rod Size / Thread
    7/16-20 Male UNF
  • Cushion Type
    None
  • Port Size
    1/8 NPT
  • Options Included
    Magnetized, Switch Ready
  • Operating Pressure Range
    25 psi to 250 psi
  • Push Force At 100 Psi
    169.7 lbf
  • Pull Force At 100 Psi
    7 lbf
  • Operating Temperature Range
    40 °F to 140 °F
  • Overall Length
    6.63 in
  • Overall Width
    1.56 in
  • Body Material
    Stainless Steel
  • Port Thread Standard
    NPT
  • Mounting Type
    Rear Pivot Mount
  • Manufacturer Catalog
  • Cylinder Size
    Standard
  • Maximum Operating Pressure
    250 psi
  • Minimum Operating Pressure
    25 psi
  • Port Gender
    Female
  • Rod Gender
    Male
  • Rod Size
    .4375 in
  • Rod Thread Standard
    UNF
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought