1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
NCDME075-0600CT
Round Body Air Cylinder - Standard - 0.7500 in Bore Diameter
Mi Item #
04572264
MFR #
NCDME075-0600CT
Price
$63.15
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA NCDME075-0600CT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
NCDME075-0600CT
Round Body Air Cylinder - Standard - 0.7500 in Bore Diameter
Mi Item #
04572264
MFR #
NCDME075-0600CT
Mfr description
NCDME075-0600CT
Single acting single rod, spring return or spring extend
Bore sizes (inch): 3/4, 7/8, 1 1/16, , 1 1/4, 1 1/2
Maximum stroke: up to 6" as standard
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$63
.15
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
0.7500 in
Details
Body Material
Stainless Steel
Product Type
Round Body Non-Repairable Air Cylinders
Series
NCM
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items