Motion
NCDME200-0325

SMC CORP OF AMERICA
NCDME200-0325

NCM, Air Cylinder
Mi Item #04572337
MFR #NCDME200-0325
Price$102.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDME200-0325

NCM, Air Cylinder
Mi Item #04572337
MFR #NCDME200-0325

Mfr description
NCDME200-0325 NCM, AIR CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.55/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Cylinder Size
    Standard
  • Overall Length
    10.19 in
  • Overall Width
    2.06 in
  • Port Size
    1/4 NPT
  • Pull Force At 100 Psi
    283 lbf
  • Push Force At 100 Psi
    314 lbf
  • Rod Size
    .6250 in
  • Rod Size / Thread
    1/2-20 Male UNF
  • Stroke  
    3.250 in

Details

  • Additional Details
    Standard double acting single rod version of our NCM stainless steel cylinders. A wear ring extends the seal life and a bronze rod bushing is standard on all bore sizes. The NCM is available in 3 mounting styles (front nose, double end and rear pivot). The NCM is auto-switch capable without any change in cylinder dimension. Bore sizes range from 7/16" to 2" and standard strokes from 1/2" to 12".
  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Cushion Type
    None
  • Manufacturer Catalog
  • Maximum Operating Pressure
    250 psi
  • Minimum Operating Pressure
    8 psi
  • Mounting Type
    Double End Mount
  • Operating Pressure Range
    8 psi to 250 psi
  • Operating Temperature Range
    40 °F to 140 °F
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    UNF
  • Rod Type
    Single Rod
  • Series
    NCM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)