Specifications
Dimensions
- Bore Diameter140 mm
- Stroke75 mm
Details
- Auto-SwitchReed, 24VDC max, 100VAC max, LED, Lead Wire, Vertical
- Compact Cylinder TypeStandard
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- Number Of Auto Switches2
- Product TypeCompact Air Cylinders
Overview
Mfr description
NCDQ2B140-75DC-A73