Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2D40-75DM

Compact Air Cylinder - Standard Type, 40 mm Bore, 75 mm Stroke, Double Clevis Mounting Type
MI ITEM #04572660
MFR #NCDQ2D40-75DM

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
NCDQ2D40-75DM

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Stroke
    75 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    3/8-24 Male UNF
  • Port Size
    1/8 NPT
  • Cushion Type
    None
  • Options Included
    Magnetized, Switch Ready
  • Proof Pressure
    +217 psi
  • Operating Pressure Range
    +7.25 to +145 psi
  • Push Force At 100 Psi
    195 lbf
  • Pull Force At 100 Psi
    164 lbf
  • Operating Temperature Range
    +15 to +140 °F
  • Standards Met
    JIS Class 2
  • Overall Length
    169.5 mm
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +145 psi
  • Minimum Operating Pressure
    +7.25 psi
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Rod Gender
    Male
  • Mounting Type
    Double Clevis
  • Rod Size
    3/8-24 in
  • Rod Thread Standard
    UNF
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought