Motion
NCDQ2F80-20D
Compact Air Cylinder - Standard Type, 80 mm Bore, 20 mm Stroke, Flange Mounting Type
Mi Item #04572677
MFR #NCDQ2F80-20D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Air Cylinder - Standard Type, 80 mm Bore, 20 mm Stroke, Flange Mounting Type
Mi Item #04572677
MFR #NCDQ2F80-20D

Mfr description
NCDQ2F80-20D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Overall Height
    99 mm
  • Overall Length
    93.5 mm
  • Overall Width
    134 mm
  • Port Size
    3/8 NPT
  • Pull Force At 100 Psi
    703 lbf
  • Push Force At 100 Psi
    779 lbf
  • Rod Size
    5/8-18 in
  • Rod Size / Thread
    5/8-18 Female UNF
  • Stroke
    20 mm

Details

  • Compact Cylinder Type
    Standard
  • Cushion Type
    None
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +145 psi
  • Minimum Operating Pressure
    +7.25 psi
  • Mounting Type
    Flange
  • Operating Pressure Range
    +7.25 to +145 psi
  • Operating Temperature Range
    +15 to +140 °F
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +217 psi
  • Rod Gender
    Female
  • Rod Thread Standard
    UNF
  • Rod Type
    Single Rod
  • Standards Met
    JIS Class 2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)