Specifications
Dimensions
- Bore Diameter12 mm
- Stroke15 mm
Details
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- Product TypeCompact Air Cylinders
- SeriesNCQ2
Overview
Mfr description
NCDQ2WA12-15D CYL, COMPACT, DBL ROD, AU