Motion
NCDQ8A150-400M

SMC CORP OF AMERICA
NCDQ8A150-400M

NCQ8 COMPACT CYLINDER with 1 - 1/2 in Bore Diameter
MI ITEM #04572830
MFR #NCDQ8A150-400M
List Price$81.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ8A150-400M

NCQ8 COMPACT CYLINDER with 1 - 1/2 in Bore Diameter
MI ITEM #04572830
MFR #NCDQ8A150-400M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81.85/each for your price

Overview

Mfr description
NCDQ8A150-400M
  • Double acting, single rod type
  • Cylinder stroke range: 1/8” to 4”
  • Maximum operating pressure: 200PSI
  • Operating temperature range: 15 - 150°F
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Additional Details
    SMC's double acting, single rod version of the NCQ8 series is a square body, compact interchange type cylinder that allows close center to center mounting. Mounting of the auto switch is easy and is mountable on multi-sides. Use of the retaining ring method improves maintenance performance. Replacing seals is easily obtained by removing the collar.
  • Stroke
    4.000 in
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    3/8-24 Male UNF
  • Port Size
    1/8 NPT
  • Cushion Type
    None
  • Options Included
    Magnetized, Switch Ready
  • Proof Pressure
    +300 psi
  • Operating Pressure Range
    +8 to +200 psi
  • Operating Temperature Range
    +15 to +140 °F
  • Standards Met
    ANSI/ASME B 1.1-1989
  • Overall Width
    2 in
  • Overall Height
    2.19 in
  • Cylinder Series
    NCQ8
  • Lead Wire Length
    3 m
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +200 psi
  • Minimum Operating Pressure
    +8 psi
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Rod Gender
    Male
  • Body Option
    Male rod end
  • Made to Order
    Standard
  • Magnet
    Built-in
  • Mounting Type
    Both Ends Tapped
  • Rod Size
    3/8-24 in
  • Rod Thread Standard
    UNF
  • Series
    NCQ8
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought