Motion
NCDQ8A200-200T

SMC CORP OF AMERICA
NCDQ8A200-200T

NCQ8 COMPACT CYLINDER with 2 in Bore Diameter
Mi Item #04572835
MFR #NCDQ8A200-200T
Price$107.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ8A200-200T

NCQ8 COMPACT CYLINDER with 2 in Bore Diameter
Mi Item #04572835
MFR #NCDQ8A200-200T

Mfr description
NCDQ8A200-200T CYL, COMPACT, SPR EXT
  • Single acting, single rod type
  • Cylinder stroke range: 1/8” to 2”
  • Maximum operating pressure: 200PSI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.70/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Lead Wire Length
    3 m
  • Port Size
    1/8 NPT
  • Stroke
    2.000 in

Details

  • Actuation
    Single Acting Spring Extend
  • Additional Details
    SMC's single acting, single rod version of the NCQ8 series is a square body, compact interchange type cylinder that allows close center to center mounting. Mounting of the auto switch is easy and is mountable on multi-sides. Use of the retaining ring method improves maintenance performance. Replacing seals is easily obtained by removing the collar.
  • Body Option
    Standard (Female rod end)
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ8
  • Made to Order
    Standard
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Both Ends Tapped
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Single-Acting Spring Extended
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    NCQ8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)