Motion
NCDQ8AZ106-150-A93L

SMC CORP OF AMERICA
NCDQ8AZ106-150-A93L

Super Compact Cylinder - Standard Type, 1.0625 in Bore, 1.5000 in Stroke, Both Ends Tapped Mounting Type
Mi Item #04572848
MFR #NCDQ8AZ106-150-A93L
Price$120.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ8AZ106-150-A93L

Super Compact Cylinder - Standard Type, 1.0625 in Bore, 1.5000 in Stroke, Both Ends Tapped Mounting Type
Mi Item #04572848
MFR #NCDQ8AZ106-150-A93L

Mfr description
NCDQ8AZ106-150-A93L
  • Double acting, single rod type
  • Cylinder stroke range: 1/8” to 4”
  • Maximum operating pressure: 200PSI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.10/each

Specifications

Dimensions

  • Bore Diameter  
    1.0625 in
  • Lead Wire Length
    L - (3 m)
  • Port Size
    1/8 NPT
  • Stroke
    1.500 in

Details

  • Additional Details
    SMC's double acting, single rod version of the NCQ8 series is a square body, compact interchange type cylinder that allows close center to center mounting. Mounting of the auto switch is easy and is mountable on multi-sides. Use of the retaining ring method improves maintenance performance. Replacing seals is easily obtained by removing the collar.
  • Auto-Switch
    A93 - Reed, DC Volt, AC Volt, LED, Horizontal
  • Compact Cylinder Type
    Standard
  • Cylinder Series
    NCQ8
  • Manufacturer Catalog
  • Mounting Type
    Both Ends Tapped
  • Number Of Auto Switches
    2
  • Options Included
    Auto Switch, Magnetized
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)