Motion
NCDQ8B200-200-A90LS

SMC CORP OF AMERICA
NCDQ8B200-200-A90LS

NCQ8 COMPACT CYLINDER with 2 in Bore Diameter
MI ITEM #04572895
MFR #NCDQ8B200-200-A90LS
List Price$122.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ8B200-200-A90LS

NCQ8 COMPACT CYLINDER with 2 in Bore Diameter
MI ITEM #04572895
MFR #NCDQ8B200-200-A90LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$122.30/each for your price

Overview

Mfr description
NCDQ8B200-200-A90LS
  • Double acting, single rod type
  • Cylinder stroke range: 1/8” to 4”
  • Maximum operating pressure: 200PSI
  • Operating temperature range: 15 - 150°F
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    2.000 in
  • Additional Details
    SMC's double acting, single rod version of the NCQ8 series is a square body, compact interchange type cylinder that allows close center to center mounting. Mounting of the auto switch is easy and is mountable on multi-sides. Use of the retaining ring method improves maintenance performance. Replacing seals is easily obtained by removing the collar.
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Port Size
    1/8 NPT
  • Options Included
    Auto Switch, Magnetized
  • Auto-Switch
    A90 - Reed, AC Volt, Horizontal
  • Cylinder Series
    NCQ8
  • Lead Wire Length
    L - (3 m)
  • Manufacturer Catalog
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Rod Gender
    Female
  • Body Option
    Standard (Female rod end)
  • Made to Order
    Standard
  • Magnet
    Built-in
  • Number Of Auto Switches
    1
  • Mounting Type
    Through Hole
  • Series
    NCQ8
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought