Motion
NCDQ8MZ056-075-A93SAPC

SMC CORP OF AMERICA
NCDQ8MZ056-075-A93SAPC

NCQ8 COMPACT CYLINDER with 9/16 in Bore Diameter
Mi Item #04572949
MFR #NCDQ8MZ056-075-A93SAPC
Price$138.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ8MZ056-075-A93SAPC

NCQ8 COMPACT CYLINDER with 9/16 in Bore Diameter
Mi Item #04572949
MFR #NCDQ8MZ056-075-A93SAPC

Mfr description
NCDQ8MZ056-075-A93SAPC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.30/each

Specifications

Dimensions

  • Bore Diameter  
    9/16 in
  • Lead Wire Length
    0.5 m Cord Length, M8-3 Pin Connector
  • Stroke
    3/4 in

Details

  • Auto-Switch
    A93 - Reed, DC Volt, AC Volt, LED, Horizontal
  • Body Option
    Standard (Female rod end)
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ8
  • Made to Order
    Standard
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Screw clearance hole, rear mount
  • Number Of Auto Switches
    2
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)