Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDRA1BW30-90-F7P

Rack-and-Pinion Actuator - Double Shaft, Basic Mount, 90 ° Angle of Rotation, 30 mm Bore Diameter
MI ITEM #04572989
MFR #NCDRA1BW30-90-F7P

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
NCDRA1BW30-90-F7P

Specifications

  • Actuator Type
    Rack-and-Pinion
  • Shaft Type
    Double Shaft
  • Angle of Rotation
    90 °
  • Bore Diameter
  • Mount Type
    Basic
  • Cushion Type
    None
  • Options Included
    Magnetized
  • Rotation Speed Range
    0.2 to 1 s/90°
  • Proof Pressure
    +225 psi
  • Operating Pressure Range
    +15 to +150 psi
  • Operating Temperature Range
    +40 to +140 °F
  • Overall Length
    3.86 in
  • Overall Width
    1.57 in
  • Overall Height
    2.95 in
  • Standards Met
    JIS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text