Overview
Mfr description
NCDRB1FW20-270S-R80CL
Specifications
- Actuator TypeRotary Single Vane
- Shaft TypeDouble Shaft
- Angle of Rotation270 °
- Bore Diameter
- Mount TypeFlange
- Cushion TypeNone
- Options IncludedMagnetized
- Rotation Speed Range0.03 to 0.3 s/90°
- Proof Pressure+153 psi
- Operating Pressure Range+20 to +100 psi
- Operating Temperature Range+40 to +140 °F
- Overall Width1.65 in
- Overall Height3.11 in
- Standards MetJIS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data