Motion
NCDRB1FWU30-90S

SMC CORP OF AMERICA
NCDRB1FWU30-90S

Rotary Actuator - Double Shaft, Flange Mount, 90 ° Angle of Rotation, 30 Body Size
Mi Item #04573007
MFR #NCDRB1FWU30-90S
Price$264.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDRB1FWU30-90S

Rotary Actuator - Double Shaft, Flange Mount, 90 ° Angle of Rotation, 30 Body Size
Mi Item #04573007
MFR #NCDRB1FWU30-90S

Mfr description
NCDRB1FWU30-90S ACTUATOR, ROTARY
  • Light weight and compact size
  • High reliability and long life
  • Mountable with auto switch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.82/each

Specifications

Dimensions

  • Body Size
    30

Details

  • Angle of Rotation
    90 °
  • Mount Type
    Flange
  • Operating Pressure Range
    15 to 40 psi
  • Proof Pressure
    218 psi
  • Shaft Type
    Double Shaft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)