Motion
NCG40-02-G1999AR

SMC CORP OF AMERICA
NCG40-02-G1999AR

NCG ROUND BODY CYLINDER with 40 mm Bore Size
Mi Item #04573173
MFR #NCG40-02-G1999AR
Price$13.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCG40-02-G1999AR

NCG ROUND BODY CYLINDER with 40 mm Bore Size
Mi Item #04573173
MFR #NCG40-02-G1999AR

Mfr description
NCG40-02-G1999AR ROD COVER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.70/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke  
    2 in

Details

  • Actuation
    Single Acting
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Nose
  • Country of Origin
    CN
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Round Body
  • Mounting Type
    Nose
  • Operating Pressure Range
    0.05 MPa, 1 to 8 psi, 145 psi
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCG
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)