Motion
NCGBA40-0400
NCG ROUND BODY CYLINDER with 40 mm Bore Size
Mi Item #04573193
MFR #NCGBA40-0400
Price$74.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NCG ROUND BODY CYLINDER with 40 mm Bore Size
Mi Item #04573193
MFR #NCGBA40-0400

Mfr description
NCGBA40-0400 NCG CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.15/each

Specifications

Dimensions

  • Bore Diameter
    1.5750 in
  • Overall Length
    8.78 in
  • Overall Width
    1.85 in
  • Port Size
    1/8 NPT
  • Rod Size
    7/16-20 in
  • Rod Size / Thread
    7/16-20 Male UNF
  • Stroke  
    4 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Round Body
  • Hardware Type
    Basic style
  • Maximum Operating Pressure
    +145 psi
  • Minimum Operating Pressure
    +8 psi
  • Mounting Type
    Basic
  • Operating Pressure Range
    +8 to +145 psi
  • Operating Temperature Range
    +14 to +158 °F
  • Options Included
    Air Cushion
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Proof Pressure
    +215 psi
  • Rod Gender
    Male
  • Rod Thread Standard
    UNF
  • Rod Type
    Single Rod
  • Series
    NCG
  • Special Applications
    High Speed
  • Standards Met
    JIS Class 2
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)