Specifications
Dimensions
- Bore Diameter40 mm
- Stroke5.0000 in
Details
- Country of OriginUS
- Cushion TypeAdjustable air cushion
- Hardware TypeSingle Clevis Bracket
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeSingle Clevis style
- Piston ActionDouble-Acting
- Product TypeRound Body Repairable Air Cylinders
- Rod TypeSingle Rod
- SeriesNCG
Overview
Mfr description
NCGCA40-0500 NCG CYLINDER
- Double acting single rod
- Bore sizes: 3/4, 1, 2, 1 1/4, 1 1/2, & 2 1/2 (in)
- Strokes from 1in through 12in
- Mounts: basic, foot, flange, clevis, or trunnion
- Variety of switches and a variety of lead wire lengths