Motion
NCGCA40-1000-XC37

SMC CORP OF AMERICA
NCGCA40-1000-XC37

NCGCA40-1000-XC37
MI ITEM #04573254
MFR #NCGCA40-1000-XC37
Price$106.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGCA40-1000-XC37

NCGCA40-1000-XC37
MI ITEM #04573254
MFR #NCGCA40-1000-XC37

Mfr description
NCGCA40-1000-XC37
  • XC37 option has larger port orifices than standard
  • Double acting single rod
  • Bore sizes: 3/4, 1/2, 1 1/4, 1 1/2, & 2 2/1 (in)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.30/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in

Details

  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)