Motion
NCGCN50-0800-XC6

SMC CORP OF AMERICA
NCGCN50-0800-XC6

NCG ROUND BODY CYLINDER with 50 mm Bore Size
Mi Item #04573284
MFR #NCGCN50-0800-XC6
Price$97.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGCN50-0800-XC6

NCG ROUND BODY CYLINDER with 50 mm Bore Size
Mi Item #04573284
MFR #NCGCN50-0800-XC6

Mfr description
NCGCN50-0800-XC6
  • XC6 utilizes stainless steel piston rod and jam nut
  • Double acting single rod
  • Bore sizes (mm): 20, 25, 32, 40, 50, 63
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.25/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke  
    8 in

Details

  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Single Clevis Bracket
  • Made to Order
    Piston rod and rod end nut made of stainless steel
  • Mounting Type
    Single Clevis style
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)