Motion
NCGDN25-0300-XC37

SMC CORP OF AMERICA
NCGDN25-0300-XC37

NCGDN25-0300-XC37
MI ITEM #04573314
MFR #NCGDN25-0300-XC37
Price$49.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGDN25-0300-XC37

NCGDN25-0300-XC37
MI ITEM #04573314
MFR #NCGDN25-0300-XC37

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49.15/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in

Details

  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCG

Overview

Mfr description
NCGDN25-0300-XC37
  • XC37 option has larger port orifices than standard
  • Double acting single rod
  • Bore sizes: 3/4, 1/2, 1 1/4, 1 1/2, & 2 2/1 (in)
  • Standard strokes from 1" through 12"
  • Mounts: basic, foot, flange, clevis, or trunnion
  • Variety of switches and a variety of lead wire lengths

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought