Motion
NCGKLN32-0200

SMC CORP OF AMERICA
NCGKLN32-0200

NCG ROUND BODY CYLINDER with 32 mm Bore Size
MI ITEM #04573362
MFR #NCGKLN32-0200
Price$54.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGKLN32-0200

NCG ROUND BODY CYLINDER with 32 mm Bore Size
MI ITEM #04573362
MFR #NCGKLN32-0200

Mfr description
NCGKLN32-0200 NCG CYLINDER
  • Non rotating, high speed/precision cylinder
  • Non rotating accuracy: 1° ( ø20, ø25), 0.8° (ø32), 0.5° (ø40- ø63)
  • 8 mounting styles available
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.85/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Stroke  
    2 in

Details

  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Axial foot style
  • Mounting Type
    Axial foot style
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod - Non-Rotating
  • Series
    NCG
  • Type
    Non-rotating

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)