Specifications
Dimensions
- Bore Diameter1.5000 in
Details
- Piston ActionDouble-Acting
- Product TypeRound Body Repairable Air Cylinders
- Rod TypeSingle Rod
- SeriesNCG
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)