Motion
NCGNN20-0113
1 Rod Size, 1.13 Stroke Length
Mi Item #04573404
MFR #NCGNN20-0113
Price$39.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Rod Size, 1.13 Stroke Length
Mi Item #04573404
MFR #NCGNN20-0113

Mfr description
NCGNN20-0113 NCG CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.15/each

Specifications

Dimensions

  • Rod Size
    1
  • Stroke
    1.13

Details

  • Body Material
    Aluminum
  • Installation Instructions
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +145
  • Minimum Operating Pressure
    +8
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Proof Pressure
    +215
  • Series
    NCG
  • Spec Sheet
  • Standards Met
    JIS Class 2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)