Motion
NCGNN40-0600-XC37

SMC CORP OF AMERICA
NCGNN40-0600-XC37

NCGNN40-0600-XC37
Mi Item #04573417
MFR #NCGNN40-0600-XC37
Price$88.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGNN40-0600-XC37

NCGNN40-0600-XC37
Mi Item #04573417
MFR #NCGNN40-0600-XC37

Mfr description
NCGNN40-0600-XC37
  • XC37 option has larger port orifices than standard
  • Double acting single rod
  • Bore sizes: 3/4, 1/2, 1 1/4, 1 1/2, & 2 2/1 (in)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.50/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Overall Length
    11.7 in
  • Overall Width
    2 in
  • Port Size
    1/8 NPT
  • Rod Size
    7/16-20 in
  • Rod Size / Thread
    7/16-20 Male UNF
  • Stroke  
    6 in

Details

  • Body Material
    Aluminum
  • Cushion Type
    Urethane Cushion
  • Maximum Operating Pressure
    +145 psi
  • Minimum Operating Pressure
    +8 psi
  • Mounting Type
    Front Nose
  • Operating Pressure Range
    +8 to +145 psi
  • Operating Temperature Range
    +14 to +158 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Proof Pressure
    +215 psi
  • Rod Gender
    Male
  • Rod Thread Standard
    UNF
  • Rod Type
    Single Rod
  • Series
    NCG
  • Standards Met
    JIS Class 2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)