Motion
NCGTA40-0200-XC6

SMC CORP OF AMERICA
NCGTA40-0200-XC6

NCG ROUND BODY CYLINDER with 40 mm Bore Size
Mi Item #04573439
MFR #NCGTA40-0200-XC6
Price$68.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGTA40-0200-XC6

NCG ROUND BODY CYLINDER with 40 mm Bore Size
Mi Item #04573439
MFR #NCGTA40-0200-XC6

Mfr description
NCGTA40-0200-XC6
  • XC6 utilizes stainless steel piston rod and jam nut
  • Double acting single rod
  • Bore sizes (mm): 20, 25, 32, 40, 50, 63
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.40/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Overall Height
    2-1/2 in
  • Overall Length
    7.39 in
  • Overall Width
    3.1 in
  • Port Size
    1/8 NPT
  • Rod Size
    7/16-20 in
  • Rod Size / Thread
    7/16-20 Male UNF
  • Stroke  
    2 in

Details

  • Body Material
    Aluminum
  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Hardware Type
    Rear trunnion style
  • Made to Order
    Piston rod and rod end nut made of stainless steel
  • Maximum Operating Pressure
    +145 psi
  • Minimum Operating Pressure
    +8 psi
  • Mounting Type
    Trunnion
  • Operating Pressure Range
    +8 to +145 psi
  • Operating Temperature Range
    +14 to +158 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Proof Pressure
    +215 psi
  • Rod Gender
    Male
  • Rod Thread Standard
    UNF
  • Rod Type
    Single Rod
  • Series
    NCG
  • Standards Met
    JIS Class 2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)